NC
EPLEX 1500

Electronic Lock,Satin Chrome,12 Button

  • Item # 20PD90
  • My Part #
  • Mfr. Model # E150262641
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Lock,Satin Chrome,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $634.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Auxiliary
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Solid Cast
  • Finish Satin Chrome
  • Series E1500
  • Handle Type Thumb Turn
  • Door Thickness 1-5/8" to 2"
  • Key Override Options None
  • Hand Nonhanded
  • Outside Height 5-3/4"
  • Outside Width 2-3/4"
  • Outside Depth 1-25/32"
  • Inside Height 5-5/16"
  • Inside Width 2-9/16"
  • Inside Depth 1-21/32"
  • Backset 2-3/8 to 2-3/4"
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance 2 to 20 sec.
  • Power Source (3) AA Batteries
  • Battery Life Up to 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 100
  • Max. Proximity Range At Lock
  • Grade 2
  • Standards ANSI A156.25
  • Weather Resistant Yes
  • Includes Required Hardware
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.