Navigation Menu New

Access My Account, Order History, Lists and more here.

191W88 9825 UNSPSC # 47131902

Loose Absorbent: 9 qt Volume Absorbed per Pkg., 25 lb Wt, Bag, J1, Not Scented

  • Item # 191W88
  • Mfr. Model # 9825
  • UNSPSC # 47131902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These loose and granular sorbents are NSF J1 certified for use in food production facilities. They are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.

Tap image to zoom.

Roll over image to zoom.

Loose Absorbent: 9 qt Volume Absorbed per Pkg., 25 lb Wt, Bag, J1, Not Scented

  • Item # 191W88
  • Mfr. Model # 9825
  • UNSPSC # 47131902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These loose and granular sorbents are NSF J1 certified for use in food production facilities. They are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.

Technical Specs

  • Item Loose Absorbent
  • Pallet Quantity 80
  • Granular Grade Medium Coarse
  • Color Off White
  • Fluids Absorbed Universal
  • Silica Free No
  • Container Type Bag
  • Composition Detail Diatomaceous Earth
  • Container Size 25 lb
  • Container Type and Capacity 25 lb Bag
  • Volume Absorbed per Pkg. 9 qt
  • Specialized Applications Airports, Automotive Businesses, Emergency Responders, Farmhouse, Home, Trucks and Heavy Equipment, Waste Management Companies
  • Product Type Granular Sorbent
  • Scent Not Scented
  • Standards NSF
  • Slip Resistant Yes
  • NSF Rating J1
  • Non-Abrasive No
  • Features 100% Natural Mineral
  • Weight 25 lb
  • Container Depth 40 in
  • Container Height 72 in
  • Container Length 48 in
  • Composition Diatomaceous Earth
  • Purchase Quantity Bag, Pallet
  • Sold as Pallet/Each Pallet
  • Volume Absorbed Range 0 to 9 gal

These loose and granular sorbents are NSF J1 certified for use in food production facilities. They are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.

Compliance and Restrictions

Back to Top