Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ABILITY ONE

45 gal. Black Rodent Repellent Trash Bags, Super Heavy Strength Rating, Flat Pack, 65 PK

  • Item# 5KRA8
  • Mfr. Model# 8105-01-534-6819
  • Catalog Page# N/A
  • UNSPSC# 47121701
45 gal. Black Rodent Repellent Trash Bags, Super Heavy Strength Rating, Flat Pack, 65 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $55.20 / pkg. of 65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These puncture and tear resistant liners repel insects, pests and rodents. They're made using 33% recycled content, nontoxic insect repellent additive, and non-DEET natural fragrance oils. Safe for food-handling establishments.

View More

Technical Specs

  • Item Rodent Repellent Trash Bags
  • Capacity 45 gal.
  • Strength Rating Super Heavy
  • Color Black
  • Material LLDPE
  • Width 40"
  • Height 45"
  • Thickness 2 mil
  • Seal Star
  • Max. Load 75 lb.
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 65/1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.