DV
ENVIROTRAK

Bare Wire 10K Ohm Thermistor Temperature Probe, -75° to 302° Temp. Range (F)

  • Item # 423M88
  • My Part #
  • Mfr. Model # 31602
  • Catalog Page # N/A
  • UNSPSC # 41111905
Bare Wire 10K Ohm Thermistor Temperature Probe, -75° to 302° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Temperature Probes

Product Details

This temperature probe features a 10K Ohm Thermistor measuring element.

View More

Technical Specs

  • Item High Temperature Probe
  • Probe Type Temperature Probe
  • Primary Measuring Element Thermistor
  • Probe Temp. Measuring Element 10K Ohm Thermistor
  • Temp. Range (F) -75 Degrees to 302 Degrees
  • Temp. Range (C) -60 Degrees to 150 Degrees
  • Probe Connection Type Bare Wire
  • Probe Contact Material 316 Stainless Steel
  • Probe Wire Length 10 ft.
  • Probe Length 2"
  • Probe Dia. 3/16"
  • Accuracy +/-1% at 77 Degrees F (25 Degrees C)
  • Process Connection Probe
  • Use Air, Liquid, Semi-Solids
  • For Use With 900 MHz and 802.11 Wi-Fi Wireless Temp Transmitter, NIST and Non NIST Versions
  • Calibration Certificate No
  • Includes PFA Outer jacket 10" Cord
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.