Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENVIROLOGIC

Chain, Cable, Wire Lubricant, 5 gal. Drum, Mineral Oil Chemical Base, Blue Color

  • Item # 48ZK22
  • My Part #
  • Mfr. Model # E026805
  • Catalog Page # N/A
  • UNSPSC # 15121520
Chain, Cable, Wire Lubricant, 5 gal. Drum, Mineral Oil Chemical Base, Blue Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain, Cable, Wire Lubricant
  • Lubricant Container Drum
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Mineral Oil
  • Lubricant Additives Low Odor Base Solvent
  • Max. Operating Temp. 120 Degrees F
  • Min. Operating Temp. 20 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 40 lb.
  • Color Blue
  • Flash Point 428 Degrees F
  • Specific Gravity 0.92
  • Application Maintenance, Production , Aerospace, Automotive Heavy Equipment, Electrical, Petro Chemical
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms