Skip Content

DV
ENVIROLOGIC

Chain, Cable, Wire Lubricant, 55 gal. Drum, Mineral Oil Chemical Base, Blue Color

  • Item # 48ZK21
  • My Part #
  • Mfr. Model # E026855
  • Catalog Page # N/A
  • UNSPSC # 15121520
Chain, Cable, Wire Lubricant, 55 gal. Drum, Mineral Oil Chemical Base, Blue Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain, Cable, Wire Lubricant
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Mineral Oil
  • Lubricant Additives Low Odor Base Solvent
  • Max. Operating Temp. 120 Degrees F
  • Min. Operating Temp. 20 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 460 lb.
  • Color Blue
  • Flash Point 428 Degrees F
  • Specific Gravity 0.92
  • Application Moisture Barrier, Rubber and Plastic, Mold Release Agent, Shafts and Valve Stems Packing Lubricant, Stopcock Lubricant, Plug or Ball Valve Lubricant, Electrical Contacts Protector, Electrical Connections Protection, Acring
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms