Skip Content

TP
ENVIROLOGIC

Synthetic, SAE Grade : Not Specified, 55 gal. Drum

  • Item # 14R901
  • My Part #
  • Mfr. Model # E022255
  • Catalog Page # N/A
  • UNSPSC # 15121503
Gear Oil, Biosynthetic Ep 222, 55 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,639.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

User safe; nontoxic and biodegradable in the event of a leak or spill.

View More

Technical Specs

  • Series Gear Oil
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 220
  • SAE Grade Not Specified
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -27 Degrees F
  • Viscosity Index Greater Than175
  • Flash Point 185 Degrees C
  • Pour Point -36 Degrees C
  • Container Style Drum
  • Timken OK Load Greater Than65
  • Standards ISO 220
  • Application Gear Oil
  • Four-Ball Wear 0.34mm
  • Specific Gravity 0.84
  • AGMA Standard 5
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.