Skip Content

DV
ENVIROLOGIC

Amber Lithium Complex Multipurpose Grease, NLGI Grade: 2

  • Item # 48ZK20
  • My Part #
  • Mfr. Model # E802LC005
  • Catalog Page # N/A
  • UNSPSC # 15121902
Amber Lithium Complex Multipurpose Grease, NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Greases

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Amber
  • Grease Container Pail
  • Flash Point 338 Degrees F
  • Dropping Point 450 Degrees F
  • Specific Gravity 0.87
  • Standards NLGI
How can we improve our Technical Specifications?

Compliance and Restrictions