Skip Content

NC
ENVIROGUARD

Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, M

  • Item # 6XMK5
  • My Part #
  • Mfr. Model # 8019-M
  • Catalog Page # N/A
  • Catalog Group # D8407
  • UNSPSC # 46181503
Hooded Coverall w/Boots,White,M,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $122.80 / pkg. of 25 Offer Ends 06/30/18

Web Price $153.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ENVIROGUARD® MicroGuard MP™ hooded disposable coverall uses a state-of-the-art lamination technology to combine a soft non woven fabric with a microporous film. Provides a superior liquid barrier, better particulate barrier, stronger tear resistance, and lower lint than other fabrics. Great for handling and applying granular powder or dust pesticides, fiberglass manufacturing and installation, pharmaceutical and food processing, woodworking and furniture manufacturing, construction, and asbestos abatement sites.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material MicroGuard MP(R)
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996 R2008
  • Inseam 38"
  • Fits Chest Size 38"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.