Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENVIROGUARD

Hooded Disposable Coveralls with Elastic Cuff, MicroGuard CE® Material, White, M

  • Item # 30N451
  • My Part #
  • Mfr. Model # CE8019BP-M
  • Catalog Page # N/A
  • Catalog Group # G7608
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Elastic Cuff, MicroGuard CE® Material, White, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MicroGuard CE™ Disposable Controlled Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Economical garments are constructed of a material that combines a soft nonwoven fabric with a microporous film that provides an excellent liquid barrier and improved particulate protection, while still providing outstanding breathability. Also offers stronger tear resistance and low linting.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material MicroGuard CE(R)
  • Series MicroGuard CE(TM)
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996 R2008
  • Inseam 28"
  • Fits Chest Size 38"
  • Fits Waist Size 35"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products