Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ENVIROGUARD

Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, M

  • Item # 6XMH7
  • My Part #
  • Mfr. Model # 8012-M
  • Catalog Page # N/A
  • Catalog Group # D8401
  • UNSPSC # 46181503
Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.05 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microguard MP® Coveralls are produced with lamination technology to combine a soft, non-woven fabric with a microporous film. The fabric allows moisture vapor to escape, which helps to keep wearers comfortable. Microguard MP® offers a superior liquid and particulate barrier, and the coveralls feature comfortable design features such as roomy, seamless shoulder areas and wider, gusseted crotch areas. Elastic back stretches with user for more comfort and better tear resistance. Coveralls can be recycled after use.

View More

Technical Specs

  • Item Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material MicroGuard MP(R)
  • Ankle Style Open
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996 R2008
  • Inseam 28"
  • Fits Chest Size 38"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.