Skip Content

NC
ENVIROGUARD

Coveralls with Elastic Cuff, Viroguard® Material, White, L

  • Item # 35ZC22
  • My Part #
  • Mfr. Model # W2407-L
  • Catalog Page # N/A
  • Catalog Group # J4863
  • UNSPSC # 46181503
Hooded Coverall,Elastic,White,L,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $286.66 / pkg. of 25 Offer Ends 06/30/18

Web Price $358.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Viroguard(R)
  • Series Viroguard(R)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Taped
  • Color White
  • Closure Type Zipper
  • Standards ANSI
  • Inseam 29"
  • Fits Chest Size 50"
  • Fits Waist Size 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.