Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ENTREMATIC Low Energy Door Operator: Electronically Controlled, Non-Handed, 51 in Housing Lg

Item 
56HM12
Mfr. Model 
WL-109-51

Product Details

Catalog Page
N/A
Brand
ENTREMATIC
Closer Series
Entrematic HA8-LP
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic/Manual
Closer Type
Electronically Controlled
Hand Orientation
Non-Handed
Ligature Resistant
No
Closer Mounting Style
Top Frame
Standards
ADA; ANSI A156.19: UL 10C
ADA Compliant
Yes
Finish
Anodized Aluminum
Arm Type
Pull Side; Standard
Housing Height
4-1/8 in
Housing Length
51 in
Housing Depth
5-1/8 in
Mounting Hardware
Included
Projection from Wall
5-1/8 in
Fire Rating - Door Hardware
3 hr
UNSPSC
30171512
Country of Origin
Canada (subject to change)
Product Description

Entrematic hydraulic low-energy door operators feature a small header for applications where clearance is limited. Designed in anodized bronze or aluminum, the units come with either a push or pull arm-type built into the low profile. The door operators are permanently lubricated for long-term operation.