TP
ENPAC

Yellow Lid, 45" L x 36"

  • Item # 31DM79
  • My Part #
  • Mfr. Model # 1501-YE
  • Catalog Page # N/A
  • UNSPSC # 24112003
Yellow Lid, 45" L x 36" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Container Lids


$198.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this Edsal® durable lid with Edsal's large tote to create a weather- and UV-resistant storage option.

View More

Technical Specs

  • Item Lid
  • Outside Length 45"
  • Outside Width 36"
  • Material High Density Polyethylene
  • Color Yellow
  • For Use With Mfr. No. 1505-YE
  • Standards EPA 40 CFR 264.175, SPCC, NPDES, UFC
  • Used With Bin or Container Style Stack and Nest Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms