Skip Content

TP
ENPAC

Yellow, 33"H x 52"L x 47"W, 1EA

  • Item # 31DM78
  • My Part #
  • Mfr. Model # 1520-YE
  • Catalog Page # N/A
  • UNSPSC # 24112003
Storage Tote,223 gal.,Yellow,HDPE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enpac® ribbed wall tote is built to last with a durable, UV- and weather-resistant design. Offers a large storage space for a variety of applications. Stackable, nestable, and forkliftable container can be use as a spill kit container for storage of spill response equipment, as a general-purpose bulk container, or for a number of other purposes.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 52"
  • Outside Width 47"
  • Outside Height 33"
  • Inside Length 43"
  • Inside Width 37"
  • Inside Height 28"
  • Volume Capacity 223.0 gal.
  • Material High Density Polyethylene
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.