Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ENPAC

Spill Ramp Extender

  • Item# 5VD52
  • Mfr. Model# 5038-BK
  • Catalog Page# 1925
  • UNSPSC# 24101615
Spill Ramp Extender close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $126.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ramp extender for roll-top hardcover spill containment unit, available separately. Helps store 55-gal. drums while keeping drum pumps in place and protecting against damaging spills, indoors and out. Polyethylene construction with rollback and lockable doors. Allows entry and exit from both sides. Ships unassembled.

View More

Technical Specs

  • Item Spill Ramp Extender
  • Height 5-1/2"
  • Width 8-1/2"
  • Length 29-1/2"
  • Load Capacity 1000 lb.
  • Material Polyethylene
  • Color Black
  • For Use With ENPAC Poly-Ramp(TM)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.