Skip Content

 
ENPAC

Spill Pad

Spill Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spill Pad 
  • Height 2-1/4" 
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl 
  • Color Yellow 
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Spill Capacity
Length
Load Capacity
Width
Price
Qty
Please use Qty box to add item(s) to cart.
5620-YE
12 gal.
55-1/2"
16,000 lb.
55"

$683.00 / each

Enter location to check availability
Catalog Page #  NA

Price $683.00 / each

Technical Specs

  • Item Spill Pad
  • Spill Capacity 12 gal.
  • Length 55-1/2"
  • Load Capacity 16,000 lb.
  • Width 55"
  • Height 2-1/4"
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl
  • Color Yellow
5600-YE
2 gal.
23-1/2"
4000 lb.
23-1/2"

$271.75 / each

Enter location to check availability
Catalog Page #  NA

Price $271.75 / each

Technical Specs

  • Item Spill Pad
  • Spill Capacity 2 gal.
  • Length 23-1/2"
  • Load Capacity 4000 lb.
  • Width 23-1/2"
  • Height 2-1/4"
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl
  • Color Yellow
5610-YE
7-1/2 gal.
23-1/2"
8000 lb.
48-1/2"

$417.00 / each

Enter location to check availability
Catalog Page #  NA

Price $417.00 / each

Technical Specs

  • Item Spill Pad
  • Spill Capacity 7-1/2 gal.
  • Length 23-1/2"
  • Load Capacity 8000 lb.
  • Width 48-1/2"
  • Height 2-1/4"
  • Material Polyethylene Grate, Sump, Sturdy 22 oz. Vinyl
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More