Skip Content

DG
ENPAC

Spill Kit Refill, Refill, Chemical, Hazmat, 150 gal.

  • Item # 38E819
  • My Part #
  • Mfr. Model # 1380-RF
  • Catalog Page # N/A
  • UNSPSC # 47131905
XL Tote Combo Refill, Chem/Hazmat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Refill
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 150 gal.
  • Container Capacity 150 gal.
  • Height 41-1/4"
  • Width 32"
  • Length 32"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 306
  • Color Brown
  • Includes (200) Universal Absorbent Pads(18) Large Universal Socks(60) Medium Universal Socks(1) Pack Wipers(1) 1.5 Cubit Foot Bag ENSORB(20) Disposal Bags and Ties(2) Pair Nitrile Gloves(2) Goggles(1) Emergency Response Guidebook(1) Instruction Sheet and SDS
  • Standards EPA, SPCC, NPDES
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products