Skip Content

DG
ENPAC

Spill Kit Refill, Refill, Oil-Based Liquids, 15 gal.

  • Item # 38E789
  • My Part #
  • Mfr. Model # 13-WML-O-RF
  • Catalog Page # N/A
  • UNSPSC # 47131905
Locker Spill Refill, Oil-Based Liquids close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Refill
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 15 gal.
  • Container Capacity 15 gal.
  • Height 12-1/2"
  • Width 20-1/2"
  • Length 20-1/2"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 76
  • Color Brown
  • Includes (1) Gallon Jug ENSORB(50) Oil Only Absorbent Pads(6) Oil Only Pillows(7) Medium Oil Only Socks(1) Pack wipers(4) Disposal bags and ties(2) Pair nitrile gloves(2) Pair goggles(1) Tamper seal(1) Emergency response guidebook(1) Instruction sheet and SDS
  • Standards EPA, SPCC, NPDES
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products