Skip Content

TP
ENPAC

Spill Kit, Chem/Hazmat, Yellow

  • Item # 3WMN9
  • My Part #
  • Mfr. Model # 1351-YE LS
  • Catalog Page # 1866
  • UNSPSC # 47131905
Spill Kit, Chem/Hazmat, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $546.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Container is designed to contain and transport hazardous materials. Wheeled model moves to spill site quickly and easily.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Drum
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 31 gal.
  • Container Capacity 50 gal.
  • Height 46"
  • Width 29"
  • Length 24"
  • Wheels Yes
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 68
  • Color Yellow
  • Includes (1) 50-Gallon Wheeled Salvage Drum(40) Aggressive Absorbent Pads(5) Large Aggressive Socks(10) Medium Aggressive Socks(1) Pack Wipers(1) Gallon Jug ENSORB(4) Disposal Bags and Ties(2) Pair Nitrile Gloves(2) Goggles(1) Emergency Response Guidebook(1) Instruction Sheet and SDS
  • Standards EPA, SPCC and NPDES
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.