Skip Content

C3
ENPAC

Spill Containment Pallets, Uncovered, 61 gal. Spill Capacity, 7000 lb.

  • Item # 31DL86
  • My Part #
  • Mfr. Model # 5115-YE
  • Catalog Page # N/A
  • UNSPSC # 24101907
Drum Spill Containment Pallet,61gal,Yllw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $491.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 109.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Spill Containment Pallet
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Uncovered
  • Number of Drums 6
  • Spill Capacity 61 gal.
  • Spill Containment Load Capacity 7000 lb.
  • Length 77"
  • Width 53"
  • Height 6"
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Material High Density Polyethylene
  • Spill Containment Opening Type No Cover
  • Color Yellow
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.