Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENPAC

Salvage Drum, Screw Lid, 30 gal., Yellow

  • Item# 4TAJ1
  • Mfr. Model# 1230-YE
  • Catalog Page# 2276
  • UNSPSC# 24101905
Salvage Drum,Screw Lid,30 gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $103.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Overpack/Salvage Drums
• Meet UN Group 1 standards Meet DOT 49 CFR 173.3(c) Meet EPA, SPCC, and NPDES regulations
Provide secure secondary containment of leaking liquids and hazardous materials. Chemical-resistant polyethylene construction with screw-top lids is great for indoor or outdoor use. Full drums can easily be moved with forklift.

View More

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Closure Type Screw
  • Volume Capacity 30 gal.
  • Material Polyethylene
  • UN Rating Solid 1H2/X100/S
  • Color Yellow
  • Includes Easy to Use Slotted Screw Type Lid
  • Inside Dia. 21-1/2"
  • Overall Height 30"
  • Outside Dia. 22-1/4"
  • Load Capacity 220 lb.
  • Weight 13 lb.
  • For Use With 16 gal. Drum
  • Standards DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.