Skip Content

 
ENPAC

Polyethylene Salvage Drum

Polyethylene Salvage Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Salvage Drum 
  • Material Polyethylene 
  • Color Yellow 
Head Type
Please Select
Volume Capacity
Please Select
Overall Height
Please Select
Outside Dia.
Please Select
UN Rating Solid
Please Select

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Head Type
Volume Capacity
Overall Height
Outside Dia.
UN Rating Solid
Price
Qty
Please use Qty box to add item(s) to cart.
1220-YE
Open Head
20 gal.
19"
22-1/4"
1H2/X75/S, 1H2/Y100/S

$81.40 / each

Enter location to check availability
Catalog Page #  2276 

Price $81.40 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Open Head
  • Volume Capacity 20 gal.
  • Overall Height 19"
  • Outside Dia. 22-1/4"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X75/S, 1H2/Y100/S
1230-YE
Screw Lid
30 gal.
30"
22-1/4"
1H2/X100/S

$103.40 / each

Enter location to check availability
Catalog Page #  2276 

Price $103.40 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 30 gal.
  • Overall Height 30"
  • Outside Dia. 22-1/4"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X100/S
1259-YE
Screw Lid
50 gal.
45-3/8"
24"
1H2/X125/S

$280.75 / each

Enter location to check availability
Catalog Page #  2276 

Price $280.75 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 50 gal.
  • Overall Height 45-3/8"
  • Outside Dia. 24"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X125/S
1065-YE
Screw Lid
65 gal.
37"
27-3/4"
1H2/X200/S

$252.00 / each

Enter location to check availability
Catalog Page #  2276 

Price $252.00 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 65 gal.
  • Overall Height 37"
  • Outside Dia. 27-3/4"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X200/S
1037-YE
Screw Lid
95 gal.
40"
31-1/8"
1H2/X227/S

$289.50 / each

Enter location to check availability
Catalog Page #  2276 

Price $289.50 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 95 gal.
  • Overall Height 40"
  • Outside Dia. 31-1/8"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X227/S
1295-YE
Screw Lid
95 gal.
44"
32"
1H2/X295/S

$352.50 / each

Enter location to check availability
Catalog Page #  2276 

Price $352.50 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 95 gal.
  • Overall Height 44"
  • Outside Dia. 32"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X295/S
1299-YE
Screw Lid
95 gal.
47-1/2"
31-1/8"
1H2/X113/S

$354.50 / each

Enter location to check availability
Catalog Page #  2276 

Price $354.50 / each

Technical Specs

  • Item Salvage Drum
  • Head Type Screw Lid
  • Volume Capacity 95 gal.
  • Overall Height 47-1/2"
  • Outside Dia. 31-1/8"
  • Material Polyethylene
  • Color Yellow
  • UN Rating Solid 1H2/X113/S
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More