Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENPAC

Mobile Drum Spill Dolly, 11 Gal

  • Item# 4TAK7
  • Mfr. Model# 52056-YE
  • Catalog Page# N/A
  • UNSPSC# 24101907
Mobile Drum Spill Dolly,11 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Drum Spill Dolly
  • Spill Capacity 11 gal.
  • Height 8-7/8"
  • Inside Dia. 34-1/2"
  • Outside Dia. 36"
  • Color Yellow
  • Load Capacity 500 lb.
  • Material Polyethylene
  • Includes 4 Polyolefin Casters, Built In Bung Holder and Drain Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.