Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ENPAC

Universal / Maintenance Granular Sorbent Kit Carrying Bag

  • Item# 6XGH9
  • Mfr. Model# EG029-0121-06EP
  • Catalog Page# N/A
  • UNSPSC# 47131902
Universal / Maintenance Granular Sorbent Kit Carrying Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

ENSORB SOC Spill and Odor Removers
Environmentally friendly universal sorbent absorbs liquid spills while neutralizes odors at the source.

View More

Technical Specs

  • Item Granular Sorbent Kit
  • Container Type Carrying Bag
  • Volume Absorbed Per Pkg. 1/4 gal.
  • Fluids Absorbed Universal/Maintenance
  • Color White
  • Includes (2) Odor Neutralizing Sorbent Packs, (2) Sanitizing Wipes, (2) Plastic Disposal Bags, (1) Scraper Scoop, and (1) Pair Non-Latex Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions