Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Gas Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2

  • Item# 4ZH92
  • Mfr. Model# 7302-BK
  • Catalog Page# 1468
  • UNSPSC# 24101504
Gas Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $570.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Poly Cylinder Trucks
• Shipped assembled
Spark-, rust-, and corrosion-resistant trucks easily tip and transport gas cylinders. For indoor and outdoor use.

View More

Technical Specs

  • Item Gas Cylinder Truck
  • Overall Height 13"
  • Overall Width 23-1/2"
  • Overall Depth 13"
  • Load Capacity 500 lb.
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 13"
  • Max. Tank Dia. Oxygen 13"
  • Tool Tray Height 20"
  • Material Polyethylene
  • Base Plate Dimensions 10 x 19"
  • Wheel Bearings Ball
  • Wheel Type Solid
  • Wheel Diameter 16-1/2"
  • Wheel Width 4"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • For Use With A Variation of (2) Cylinders Including Class 300 SCF Industrial Gas Cylinders and No. 5 Acetylene Cylinders. 11" and 13" Compartments.
  • Includes 20" Built In Tray
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.