Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENPAC

Drum Spill Cntnmnt Pallet, 4 Drum, 6k lb.

  • Item# 4TAK5
  • Mfr. Model# 5116-YE
  • Catalog Page# N/A
  • UNSPSC# 24101905
Drum Spill Cntnmnt Pallet,4 Drum,6k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Height 6"
  • Length 52-1/2"
  • Width 53"
  • Spill Capacity 41 gal.
  • Material Polyethylene
  • Load Capacity 6000 lb.
  • Color Yellow
  • Includes Removable Heavy Duty Polyethylene Grates
  • Standards EPA, SPCC, NPDES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.