Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ENPAC

Coverd Drum Spl Contnmnt Hut, 94 in. H

  • Item# 4FPE9
  • Mfr. Model# 4010-YE
  • Catalog Page# N/A
  • UNSPSC# 47131905
Coverd Drum Spl Contnmnt Hut,94 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,309.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 502.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Covered Drum Spill Containment Hut
  • Number of Drums 8
  • Height 94"
  • Length 85-1/2"
  • Width 61-1/2"
  • Spill Capacity 72 gal.
  • Material Polyethylene
  • Load Capacity 8000 lb.
  • Opening Type Double Doors
  • Color Yellow
  • Includes 56 x 78" Doorway for Easy Forklift Entry, Removable Structural Foam Grates, Tie Down Feature and Lock
  • Standards EPA 40 CFR 264.175, SPCC, NPDES, UFC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.