Skip Content

 
ENPAC

Drum Spill Containment Pallet

Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Pallet 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
5750-YE-G
1
10 gal.
24"
24"
3"
Nylon
Yellow

$181.50 / each

Enter location to check availability
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 10 gal.
  • Length 24"
  • Width 24"
  • Height 3"
  • Material Nylon
  • Color Yellow
5750-YE
1
7 gal.
24"
2 lbs.
24"
3"
PVC Fabric
Yellow

$139.40 / each

Enter location to check availability
Catalog Page #  2280 

Price $139.40 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 7 gal.
  • Length 24"
  • Load Capacity 2 lbs.
  • Width 24"
  • Height 3"
  • Material PVC Fabric
  • Color Yellow
5755-YE-G
2
24"
48"
3"
Nylon
Yellow

$264.25 / each

Enter location to check availability
Catalog Page #  NA

Price $264.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Length 24"
  • Width 48"
  • Height 3"
  • Material Nylon
  • Color Yellow
5755-YE
2
14 gal.
24"
48"
3"
PVC Fabric
Yellow

$273.00 / each

Enter location to check availability
Catalog Page #  2280 

Price $273.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 14 gal.
  • Length 24"
  • Width 48"
  • Height 3"
  • Material PVC Fabric
  • Color Yellow
5117-YE
2
22 gal.
53"
2400 lb.
29"
6"
High Density Polyethylene
Yellow

$375.50 / each

Enter location to check availability
Catalog Page #  NA

Price $375.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 22 gal.
  • Length 53"
  • Load Capacity 2400 lb.
  • Width 29"
  • Height 6"
  • Material High Density Polyethylene
  • Color Yellow
5222-YE
2
66 gal.
51"
2000 lb.
26"
21"
High Density Polyethylene
Yellow

$450.00 / each

Enter location to check availability
Catalog Page #  NA

Price $450.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 2000 lb.
  • Width 26"
  • Height 21"
  • Material High Density Polyethylene
  • Color Yellow
5222-YE-D
2
66 gal.
51"
2000 lb.
26"
21"
High Density Polyethylene
Yellow

$498.00 / each

Enter location to check availability
Catalog Page #  NA

Price $498.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 2000 lb.
  • Width 26"
  • Height 21"
  • Material High Density Polyethylene
  • Color Yellow
5393-BK
2
75 gal.
58"
6000 lb.
34-1/2"
12"
High Density Polyethylene
Black

$437.50 / each

Enter location to check availability
Catalog Page #  NA

Price $437.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 75 gal.
  • Length 58"
  • Load Capacity 6000 lb.
  • Width 34-1/2"
  • Height 12"
  • Material High Density Polyethylene
  • Color Black
5765-YE-G
4
30 gal.
24"
96"
3"
Nylon
Yellow

$510.50 / each

Enter location to check availability
Catalog Page #  NA

Price $510.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 30 gal.
  • Length 24"
  • Width 96"
  • Height 3"
  • Material Nylon
  • Color Yellow
5760-YE
4
30 gal.
48"
5 lbs.
48"
3"
PVC Fabric
Yellow

$352.75 / each

Enter location to check availability
Catalog Page #  2280 

Price $352.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 30 gal.
  • Length 48"
  • Load Capacity 5 lbs.
  • Width 48"
  • Height 3"
  • Material PVC Fabric
  • Color Yellow
5760-YE-G
4
30 gal.
48"
48"
3"
6 oz. Nylon Fabric with a Flexible PVC Covering
Yellow

$414.50 / each

Enter location to check availability
Catalog Page #  NA

Price $414.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 30 gal.
  • Length 48"
  • Width 48"
  • Height 3"
  • Material 6 oz. Nylon Fabric with a Flexible PVC Covering
  • Color Yellow
5116-YE
4
40 gal.
53"
6000 lb.
53"
6"
High Density Polyethylene
Yellow

$480.75 / each

Enter location to check availability
Catalog Page #  NA

Price $480.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 40 gal.
  • Length 53"
  • Load Capacity 6000 lb.
  • Width 53"
  • Height 6"
  • Material High Density Polyethylene
  • Color Yellow
5400-YE-D
4
66 gal.
54"
6000 lb.
54"
12"
High Density Polyethylene
Yellow

$574.50 / each

Enter location to check availability
Catalog Page #  NA

Price $574.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 54"
  • Load Capacity 6000 lb.
  • Width 54"
  • Height 12"
  • Material High Density Polyethylene
  • Color Yellow
5400-YE
4
66 gal.
54"
6000 lb.
54"
12"
High Density Polyethylene
Yellow

$500.50 / each

Enter location to check availability
Catalog Page #  NA

Price $500.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 54"
  • Load Capacity 6000 lb.
  • Width 54"
  • Height 12"
  • Material High Density Polyethylene
  • Color Yellow
5102-ECO-D
4
66 gal.
98"
3000 lb.
25-1/4"
12"
High Density Polyethylene
Green

$564.50 / each

Enter location to check availability
Catalog Page #  NA

Price $564.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 98"
  • Load Capacity 3000 lb.
  • Width 25-1/4"
  • Height 12"
  • Material High Density Polyethylene
  • Color Green
5102-ECO
4
66 gal.
98"
3000 lb.
25-1/4"
12"
High Density Polyethylene
Green

$518.00 / each

Enter location to check availability
Catalog Page #  NA

Price $518.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 98"
  • Load Capacity 3000 lb.
  • Width 25-1/4"
  • Height 12"
  • Material High Density Polyethylene
  • Color Green
5102-YE
4
66 gal.
98"
3000 lb.
25-1/4"
12"
High Density Polyethylene
Yellow

$527.50 / each

Enter location to check availability
Catalog Page #  NA

Price $527.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 98"
  • Load Capacity 3000 lb.
  • Width 25-1/4"
  • Height 12"
  • Material High Density Polyethylene
  • Color Yellow
5102-YE-D
4
66 gal.
98"
3000 lb.
25-1/4"
12"
High Density Polyethylene
Yellow

$574.50 / each

Enter location to check availability
Catalog Page #  NA

Price $574.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 98"
  • Load Capacity 3000 lb.
  • Width 25-1/4"
  • Height 12"
  • Material High Density Polyethylene
  • Color Yellow
5001-YE-D
4
83 gal.
50"
6000 lb.
50"
17"
High Density Polyethylene
Yellow

$667.00 / each

Enter location to check availability
Catalog Page #  NA

Price $667.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 83 gal.
  • Length 50"
  • Load Capacity 6000 lb.
  • Width 50"
  • Height 17"
  • Material High Density Polyethylene
  • Color Yellow
5001-YE
4
83 gal.
50"
6000 lb.
50"
17"
High Density Polyethylene
Yellow

$620.50 / each

Enter location to check availability
Catalog Page #  NA

Price $620.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 83 gal.
  • Length 50"
  • Load Capacity 6000 lb.
  • Width 50"
  • Height 17"
  • Material High Density Polyethylene
  • Color Yellow
5394-BK
4
85 gal.
56"
6000 lb.
56"
10"
High Density Polyethylene
Black

$605.50 / each

Enter location to check availability
Catalog Page #  NA

Price $605.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 85 gal.
  • Length 56"
  • Load Capacity 6000 lb.
  • Width 56"
  • Height 10"
  • Material High Density Polyethylene
  • Color Black
5770-YE-G
6
45 gal.
48"
72"
3"
Nylon
Yellow

$637.00 / each

Enter location to check availability
Catalog Page #  NA

Price $637.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 45 gal.
  • Length 48"
  • Width 72"
  • Height 3"
  • Material Nylon
  • Color Yellow
5115-YE
6
61 gal.
77"
7000 lb.
53"
6"
High Density Polyethylene
Yellow

$620.50 / each

Enter location to check availability
Catalog Page #  NA

Price $620.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 61 gal.
  • Length 77"
  • Load Capacity 7000 lb.
  • Width 53"
  • Height 6"
  • Material High Density Polyethylene
  • Color Yellow
5775-YE-G
8
60 gal.
48"
96"
3"
Nylon
Yellow

$1,018.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,018.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 60 gal.
  • Length 48"
  • Width 96"
  • Height 3"
  • Material Nylon
  • Color Yellow
5110-YE
8
77 gal.
100"
8000 lb.
54"
6"
High Density Polyethylene
Yellow

$964.50 / each

Enter location to check availability
Catalog Page #  NA

Price $964.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 77 gal.
  • Length 100"
  • Load Capacity 8000 lb.
  • Width 54"
  • Height 6"
  • Material High Density Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More