Skip Content

TP
ENPAC

180 gal. Yellow Polyethylene Open Head Salvage Drum

  • Item # 31DM30
  • My Part #
  • Mfr. Model # 1180-YE
  • Catalog Page # N/A
  • UNSPSC # 60131405
Salvage Drum,Screw Lid,180 gal.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $916.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 118.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drum Item Salvage Drum
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid
  • Drum Volume Capacity 180 gal.
  • Primary Drum Material Polyethylene
  • Drum Color Yellow
  • Includes Easy to Use Slotted Screw Type Lid
  • Inside Dia. 28"
  • Overall Height 57"
  • Outside Dia. 41"
  • Material Thickness 0.25"
  • Load Capacity 2500 lb.
  • Weight 116 lb.
  • For Use With Transformers
  • Standards EPA 40 CFR 761.65, SPCC, NPDES
  • Lined/Unlined Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.