ST
ENMOTION

enMotion® Impulse® Proprietary Hardwound Automatic Paper Towel Dispenser, White

  • Item # 15F495
  • My Part #
  • Mfr. Model # 59437A
  • Catalog Page # 1485
  • Catalog Group # J1295
  • UNSPSC # 47131701
enMotion® Impulse® Proprietary Hardwound Automatic Paper Towel Dispenser, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Georgia-Pacific enMotion® Impulse® 8 paper towel dispenser dispenses towels automatically with a wave. Hands-free dispensing improves hygiene, lowers risk of cross contamination, reduces towel usage, and decreases operational expenses. Adjustable settings for sheet length, time delay, sensor distance, and hang mode.
Note: Sublease agreement includes 5-year warranty for materials and workmanship to repair or replace dispenser. Plus, once you decide on a dispensing system, reordering is easy.

Dispenser Sublease Information
Note: The enMotion® dispensers, owned by Georgia-Pacific Consumer Products LP (GP), are not available for sale, but are subleased to end user customers by Grainger, an authorized distributor of these products. The Grainger price is therefore a one-time sublease acquisition fee. The sublease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the Dispenser Sublease Agreement with Georgia-Pacific is necessary to grant the Sublease and activate the warranty.

EZAccess


View More

Technical Specs

  • Item Paper Towel Dispenser
  • Paper Towel Type Hardwound
  • Automatic/Manual Automatic
  • Product Series enMotion(R) Impulse(R)
  • Proprietary/Universal Proprietary
  • Dispenser Operation Automated
  • Dispenser Material Plastic
  • Ply 1
  • Paper Towel Width 8-7/64"
  • Core Dia. 1-14/25"
  • Color White
  • Dispenser Mounting Wall
  • Hands Free Yes
  • Dispenser Capacity (1) Roll
  • Height 13-1/8"
  • Width 13"
  • Depth 9-1/2"
  • For Use With Mfr. No. 89410, 89415, 89420, 89430, 89440
  • Warranty 10 yr.
  • Includes (3) D-Cell Alkaline Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cuba, Cape Verde, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, Pitcairn Islands, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uzbekistan, Vatican City, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.