ST
GEORGIA-PACIFIC

enMotion® Flex 550 ft. Hardwound Paper Towel Roll, White, 6PK

  • Item # 444A62
  • My Part #
  • Mfr. Model # 89730
  • Catalog Page # N/A
  • UNSPSC # 14111703
enMotion® Flex 550 ft. Hardwound Paper Towel Roll, White, 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-quality paper towels dry hands quickly and are made with at least 50% post-consumer recycled fiber to meet or exceed EPA comprehensive procurement guidelines. Works with all enMotion® Flex Paper Towel Dispensers. USDA Biobased and UL Ecologo® and LEED Certified.

View More

Technical Specs

  • Item Paper Towel Roll
  • Paper Towel Type Hardwound
  • Color White
  • Product Series enMotion(R) Flex
  • Paper Towel Width 8"
  • Roll Length 550 ft.
  • Sheet Size Continuous
  • Ply 1
  • Core Dia. 1-9/16"
  • Sheets per Roll Continuous Roll
  • Proprietary/Universal Proprietary
  • Uses Dispenser Mfr. No. 59762, 59766, 59798
  • Green Environmental Attribute 100% Recycled Fibers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Recycled Fibers.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.