Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ENMOTION

enMotion® Gen2 1200mL Automatic Foam Soap/Sanitizer Dispenser, Wall-Mount, Silver

  • Item # 54GD34
  • My Part #
  • Mfr. Model # 52060
  • Catalog Page # 1498
  • UNSPSC # 47131704
enMotion® Gen2 1200mL Automatic Foam Soap/Sanitizer Dispenser, Wall-Mount, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EnMotion® wall-mount soap dispenser is a high-tech, hygienic option with its touchless dispensing and sealed refills, helps reduce the risk of cross contamination. Runs on 4 long-lasting D cell batteries that can be changed easily by removing the cover. Stainless steel, sleek appearance is an attractive addition to most restrooms.

• On-spout graphics for refills and battery changes
• Nozzle designed to minimize drips and leaks

View More

Technical Specs

  • Hygiene Product Grouping Soap/Sanitizer Dispenser
  • Hygiene Series enMotion(R) Gen2
  • Dispenser Mount Type Wall
  • Operation Mode Automatic
  • Hygiene Form Foam
  • Refill Size 1200mL
  • Dispenser Color Silver
  • Material Plastic
  • For Use With Mfr. No. 42334, 42336, 42714, 42715, 42718, 42719
  • Finish Stainless Steel
  • Height 14-1/16"
  • Width 4-5/8"
  • Depth 7-1/8"
  • Warranty 10 yr.
  • Standards Meets LEED Requirements
  • Features Automated, Sealed Hygienic Refill
  • Includes (4) D Size Alkaline Batteries, Mounting Bracket, Push Lock
  • Item Soap/Sanitizer Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.