Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GEORGIA-PACIFIC

Tranquil Aloe Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK

  • Item # 53JU94
  • My Part #
  • Mfr. Model # 42715
  • Catalog Page # 1498
  • UNSPSC # 53131608
Tranquil Aloe Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.40 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EnMotion® sealed hygienic hand soap refills help reduce risk of cross-contamination. Plus, each refill comes with a new pump to help eliminate clogs, breakdowns or need for repairs. Rich luxurious moisturizing foam soaps with on-trend fragrances are PH Balanced and dermatologist tested. Formulas are infused with conditioners, moisturize as they clean for a premium experience. EcoSmart™ 100% recyclable bottles, contain 25% postconsumer content.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series enMotion(R) Gen2
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1200mL
  • Hygiene Properties Moisturizing
  • Formula Foam
  • Fragrance Tranquil Aloe
  • Color Green
  • Uses Dispenser Mfr. No. 52057, 52058
  • Item Hand Soap
  • Green Environmental Attribute Meets LEED Requirements
  • Green Certification or Other Recognition Green Seal Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.