Skip Content

ST
ENM

Hour Meter/Counter, Number of Digits: 6, 85 to 265VAC, 50/60Hz, 90 to 360VDC Input Voltage

  • Item # 20JN05
  • My Part #
  • Mfr. Model # T39FC48
  • Catalog Page # 227
  • UNSPSC # 41111901
Hour Meter/ Counter,6 Digits,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This panel-mounting hour/meter counter features an LCD display and an electronic reset. It also features preset time and counts, non-volatile memory (No Battery), polarity insensitivity for the DC power input, and solid-state electronics.

View More

Technical Specs

  • Item Hour Meter/Counter
  • Input Signal 85 to 265VAC/90 to 360VDC
  • Number of Digits 6
  • Mounting Panel
  • Max. Counts per Second 20
  • Depth 1.51"
  • Display LCD
  • Counts 999,999
  • Input Voltage 85 to 265VAC, 50/60Hz, 90 to 360VDC
  • Output Rating None
  • Relay Yes
  • Series T39
  • Scaler No
  • Preset no
  • Min. On/Off Pulse 25 msec
  • Power Rating 2W
  • Prescaling Range 0.00001 to 99999.9
  • Reset Type Front Panel Push Button or Remote
  • Special Features Preset Time and Counts, Non-Volatile Memory (No Battery), Polarity Insensitive For the DC Power Input, Solid State Electronics
  • Fits Panel Cut Out 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.