Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENM

Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 6, Rectangular Bezel Face Shape

  • Item# 2PAR3
  • Mfr. Model# T41D45
  • Catalog Page# 306
  • UNSPSC# 39121523
Hour Meter, 10 to 80VDC Operating Voltage, Number of Digits: 6, Rectangular Bezel Face Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hour Meter
  • Display Type Electromechanical
  • Time Range 0 to 99,999.9
  • Bezel Face Size 1.77" x 1.25"
  • Bezel Face Shape Rectangular
  • Bezel Face Type Flange Mount
  • Elapsed Time To 99999.9
  • Operating Voltage 10 to 80VDC
  • Number of Digits 6
  • Display Units Hours/Hundredths
  • Bezel To Back Length 2.80"
  • Depth 1.25"
  • Length 2.82"
  • Width 1.77"
  • Ambient Temp. Range -22 Degrees to 149 Degrees F
  • Material of Construction ABS
  • Input Type Electrical
  • Reset Type Non Resettable
  • Temp. Range -22 Degrees to 149 Degrees F
  • Fits 1.45"x0.95"
  • Mounting Method Retainer
  • Terminal Type Spade
  • Fits Panel Cut Out 1.45" x 0.95"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.