ST
ENM

Electronic Counter, Number of Digits: 6, LCD Display, Max. Counts per Second: 50

  • Item # 20XG39
  • My Part #
  • Mfr. Model # C44B69B
  • Catalog Page # 227
  • UNSPSC # 41111901
Electronic Counter, Number of Digits: 6, LCD Display, Max. Counts per Second: 50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 6-digit electronic counter features an LCD display and electronic reset. It also features non-volatile memory (no battery), data retained up to 25+ years, and solid state electronics.

View More

Technical Specs

  • Item Electronic Counter
  • Number of Digits 6
  • Display LCD
  • Character Height 0.276" Numbers
  • Max. Counts per Second 50
  • Input Signal 115 to 275VAC/DC (50/60 Hz)
  • Output Rating None
  • Output None
  • Mounting Panel
  • Diameter 2.81"
  • Depth 1.35"
  • Series C44
  • Scaler No
  • Preset no
  • Power Required 0.15 mA
  • Min. On/Off Pulse 10 msec
  • Prescaling Range 1 to 999,999
  • Reset Type None
  • Interface None
  • Connector Type Tabs
  • Special Features Non-Volatile Memory (No Battery), Data Retained up to 25+ Years, Solid State Electronics
  • NEMA Rating 4x, 12
  • IP Rating 67
  • Fits 2" Panel Cutout
  • Manufacturers Warranty Length 1 yr.
  • Accuracy +/-0.01%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.