C3
ENGIUS

Concrete Curing Box,Metal,110VAC,28in. H

  • Item # 46AE79
  • My Part #
  • Mfr. Model # CU48A
  • Catalog Page # N/A
  • UNSPSC # 41114603
Concrete Curing Box,Metal,110VAC,28in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,178.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 385.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Engius EZ Cure™ concrete curing box is thermostatically controlled to insure proper curing temperatures accurate quality control and assurance. Ideal for initial curing during the first 48 hours in the field.

• Preset temperature control at 73°F
• Automatically heats and cools as needed
• Lightweight metal construction

View More

Technical Specs

  • Item Concrete Curing Box
  • Temp. Control Automatic
  • Cylinder Mold Capacity (6x12) 32
  • Cylinder Mold Capacity (4x8) 88
  • Material Metal
  • Exterior Height 27-5/8"
  • Exterior Width 56"
  • Exterior Depth 35"
  • Interior Height 20-1/4"
  • Interior Width 48-1/2"
  • Interior Depth 28-1/8"
  • Voltage 110VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.