Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENGINE BRITE

Engine Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated

  • Item # 4KTL3
  • My Part #
  • Mfr. Model # EB5
  • Catalog Page # N/A
  • UNSPSC # 47131821
Engine Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Automotive Cleaner Item Engine Cleaner and Degreaser
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Net Weight 5.00 gal.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Fleet/Vehicle
  • Color Clear
  • Boiling Point 305 Degrees F
  • Flash Point Greater Than 0 Degrees F
  • Specific Gravity 0.77
  • Standards Meets and Exceeds EPA, OTC and LADCO VOC Limitations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms