Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ENFORCER Weed Killer: Liquid, Concentrate, 5 gal Container, 5,000 sq ft Max Coverage Area, Sprayer

Item 
793WP3
Mfr. Model 
136434

Product Details

Catalog Page
965
Brand
ENFORCER
Product Type
Weed Killer
For Use On
  • Grass
  • Weeds
Usability
Concentrate
Container Size
5 gal
Maximum Coverage Area
5,000 sq ft
Minimum Coverage Area
2,000 sq ft
Coverage Area Range
2,000 sq ft – 5,000 sq ft
Application Method
Sprayer
Contains
1.52% Bromacil
Product Form
Liquid
Type
Concentrate
Container Type
Pail
UNSPSC
10171701
Country of Origin
USA (subject to change)
Product Description

Nonselective herbicides eliminate all vegetation along sidewalks and driveways, between pavers and landscaping stones, and on other areas intended to be free of growth. Also known as broad spectrum herbicides, they require care to prevent them from drifting outside of the targeted area. They are sometimes used to kill off old turf before laying new sod.