ST
ENFORCER

DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol

  • Item # 53RJ88
  • My Part #
  • Mfr. Model # EFI16
  • Catalog Page # 1023
  • UNSPSC # 10191509
DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.90 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EnforcerĀ® Flying Insect Killer is ready-to-use with a DEET-free liquid aerosol pray that kills mosquitoes, flies, gnats, moths and many other garden pests. Starts working in hours and provides up to 4 weeks of insect control and treats up to 5,000 sq. ft. This spray is for indoor and outdoor use.

View More

Technical Specs

  • Item Insect Killer
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Flies,Gnats,Mosquitoes,Moths
  • Form Aerosol
  • Size 16 oz.
  • Active Ingredients Tetramethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.