NC
ENFORCER

55 gal. Concentrate Grass and Weed Killer; Covers 5500 sq. ft.

  • Item # 53YW05
  • My Part #
  • Mfr. Model # 136486
  • Catalog Page # 1003
  • UNSPSC # 10171701
55 gal. Concentrate Grass and Weed Killer; Covers 5500 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,734.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 440.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enforcer® Formula 777 E.C.™ Grass and Weed Killer covers up to 5500 sq. ft. This nonselective weed controller can kill grasses, poison ivy, and annual and perennial weeds.For use where control of all vegetation is desired. Use controlled droplet spray applicator, sold separately. Ideal for patios, gardens, and walkways.

View More

Technical Specs

  • Item Grass and Weed Killer
  • Type Concentrate
  • Size 55 gal.
  • Coverage 5500 sq. ft.
  • Contains 1.52 % Bromacil
  • Application Method Sprayer
  • For Use On Grasses,Weeds
  • Meets EPA Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CO, and VT.

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and N-Methylpyrrolidone, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.