C3
ENFORCER

1 gal. Concentrate Grass and Weed Killer; Covers 8 to 10.6 qt. per acre

  • Item # 53YV99
  • My Part #
  • Mfr. Model # R51823
  • Catalog Page # 1003
  • UNSPSC # 10171701
1 gal. Concentrate Grass and Weed Killer; Covers 8 to 10.6 qt. per acre close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Soil Treatment and Weed Control~Herbicides


$706.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enforcer® Weed Defeat Concentrate Grass and Weed Killer covers up to 8 to 10.6 qt. per acre. This nonselective weed controller can kill over 200 bush, weeds, grass, and plants. For use on patios, walkways, lawns and can also be used on aquatic sites. Use controlled droplet applicator or spray, sold separately.

View More

Technical Specs

  • Item Grass and Weed Killer
  • Type Concentrate
  • Size 1 gal.
  • Coverage 8 to 10.6 qt. per acre
  • Contains 41 % Glyphosate
  • Application Method Controlled Droplet Applicator, Sprayer
  • For Use On Bush, Grass, Plants, Weeds
  • Meets EPA Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: VT, and WA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms