Skip Content

DV
ENERPAC

Single Acting Lock Nut Steel Hydraulic Cylinder, 5-29/32" Stroke Length

  • Item # 23NP58
  • My Part #
  • Mfr. Model # CLL1006
  • Catalog Page # N/A
  • UNSPSC # 27121604
Cylinder,100 tons,5-29/32in. Stroke L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Single Acting
  • Cylinder Type Lock Nut
  • Body Material Steel
  • Stroke Length 5-29/32"
  • Effective Area 20.57 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 121.5 cu. in.
  • Retracted Height 11.30"
  • Extended Height 17.20"
  • Outside Dia. 6.5"
  • Plunger Dia. 5.12"
  • Plunger Thread Size Tr 130 x 6
  • Center Hole Dia. 5-1/8"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms