NC
ENERPAC

Low Profile Lock Nut Hydraulic Ram, Single Acting, Cylinder Type Lock Nut, Body Material Steel

  • Item # 444N44
  • My Part #
  • Mfr. Model # LPL-1002
  • Catalog Page # 2468
  • UNSPSC # 27121602
Low Profile Lock Nut Hydraulic Ram,  Single Acting,  Cylinder Type Lock Nut,  Body Material Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Rams and Tools~Lock Nut Hydraulic Rams


$4,048.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-profile lock nut rams (sometimes called pancake cylinders) have a low height when fully retracted, allowing them to be used in tight or confined spaces. They have a shorter stroke length than standard lock nut rams. Lock nut rams have an integrated locking ring that helps secure heavy loads for short periods of time.

Lock nut hydraulic rams have a locking ring on the piston that can be tightened to help prevent the ram from losing height and safely support loads for short periods of time. Hydraulic rams are attached to a hydraulic pump to lift and support heavier loads than can be supported using standard cylinders.

View More

Technical Specs

  • Item Low Profile Lock Nut Hydraulic Ram
  • Single Acting/Double Acting Single Acting
  • Cylinder Type Lock Nut
  • Body Material Steel
  • Nominal Capacity 100 ton
  • Stroke Length 1-7/8"
  • Nominal Stroke Length 2"
  • Effective Push Area 22.19 sq. in.
  • Max. Pressure 10,150 psi
  • Oil Capacity Push 43.7 cu. in.
  • Retracted Height 5.39"
  • Extended Height 7.36"
  • Outside Dia. 6.81"
  • Plunger Dia. 5.31"
  • Plunger Thread Size 1/4"
  • Collar Thread Size 1-7/8"-16
  • Base Bolt Circle Dia. 35.18"
  • Center Hole Dia. 5-3/8"
  • Series LPL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms