Navigation Menu New

Access My Account, Order History, Lists and more here.

3KD93 WR-15 UNSPSC # 27121602

Tap image to zoom.

Roll over image to zoom.

Hydraulic Ram Spreader, Nominal Capacity 0.75 ton, Spread Width 11.5 in, Max. Pressure 10,000 psi

  • Item # 3KD93
  • Mfr. Model # WR-15
  • UNSPSC # 27121602
  • Catalog Page # 2469 2469
Country of Origin USA. Country of Origin is subject to change.

General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.

Hydraulic ram spreaders attach to a hydraulic pump or power source to drive a wedge between two surfaces to lift, separate, or spread parts. Similar to a wedge, the spreader jaws fit into tight spaces to pry pieces apart or to lift items in stages. They are often used in general material handling, pipe flange maintenance, and rigging.

Technical Specs

  • Item Hydraulic Ram Spreader
  • Nominal Capacity 0.75 ton
  • Spread Width 11.5 in
  • Tip Clearance 1.26 in
  • Oil Capacity 3.91 cu in
  • Max. Pressure 10,000 psi
  • Series WR
  • Application For Narrow Spaces, Concrete Form Removal
  • Single Acting/Double Acting Single Acting
  • Includes Dust Cap

General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.

Hydraulic ram spreaders attach to a hydraulic pump or power source to drive a wedge between two surfaces to lift, separate, or spread parts. Similar to a wedge, the spreader jaws fit into tight spaces to pry pieces apart or to lift items in stages. They are often used in general material handling, pipe flange maintenance, and rigging.

Back to Top