Navigation Menu New

Access My Account, Order History, Lists and more here.

4Z487 RC-1010 UNSPSC # 27121602

Tap image to zoom.

Roll over image to zoom.

Hydraulic Ram, General Purpose, Body Material Steel, 10 ton, Stroke Length 10 1/8 in

  • Item # 4Z487
  • Mfr. Model # RC-1010
  • UNSPSC # 27121602
  • Catalog Page # 2468 2468

General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.

Standard hydraulic rams are used in general purpose applications for one-direction lifting and supporting. They are often used with fixtures to support tasks such as crimping, pressing, and punching. They can also be used standalone for lifting heavy objects.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Ram
  • Single Acting/Double Acting Single Acting
  • Cylinder Type General Purpose
  • Body Material Steel
  • Nominal Capacity 10 ton
  • Max. Push Capacity 10 ton
  • Stroke Length 10 1/8 in
  • Nominal Stroke Length 10 in
  • Effective Push Area 2.24 sq in
  • Max. Pressure 10,000 psi
  • Oil Capacity Push 22.65 cu in
  • Retracted Height 13.75 in
  • Extended Height 23.88 in
  • Outside Dia. 2.25 in
  • Plunger Dia. 1.5 in
  • Plunger Thread Size 1"-8
  • Collar Thread Size 2-1/4"-14
  • Base Bolt Circle Dia. 1.56 in
  • Center Hole Dia. 1 1/2 in
  • Series RC
  • Includes Coupler, Dust Cap

General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.

Standard hydraulic rams are used in general purpose applications for one-direction lifting and supporting. They are often used with fixtures to support tasks such as crimping, pressing, and punching. They can also be used standalone for lifting heavy objects.

Country of Origin China. Country of Origin is subject to change.
Back to Top