Navigation Menu New

Access My Account, Order History, Lists and more here.

4Z485 RC-102 UNSPSC # 27121602

Tap image to zoom.

Roll over image to zoom.

Hydraulic Ram, General Purpose, Body Material Steel, 10 ton, Stroke Length 2 1/8 in

  • Item # 4Z485
  • Mfr. Model # RC-102
  • UNSPSC # 27121602
  • Catalog Page # 2468 2468
Country of Origin China. Country of Origin is subject to change.

General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.

Standard hydraulic rams are used in general purpose applications for one-direction lifting and supporting. They are often used with fixtures to support tasks such as crimping, pressing, and punching. They can also be used standalone for lifting heavy objects.

Technical Specs

  • Item Hydraulic Ram
  • Single Acting/Double Acting Single Acting
  • Cylinder Type General Purpose
  • Body Material Steel
  • Nominal Capacity 10 ton
  • Max. Push Capacity 10 ton
  • Stroke Length 2 1/8 in
  • Nominal Stroke Length 2 in
  • Effective Push Area 2.24 sq in
  • Max. Pressure 10,000 psi
  • Oil Capacity Push 4.75 cu in
  • Retracted Height 4.78 in
  • Extended Height 6.14 in
  • Outside Dia. 2.25 in
  • Plunger Dia. 1.5 in
  • Plunger Thread Size 1"-8
  • Collar Thread Size 2-1/4"-14
  • Base Bolt Circle Dia. 1.56 in
  • Center Hole Dia. 1 1/2 in
  • Series RC
  • Includes Coupler, Dust Cap

General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.

Standard hydraulic rams are used in general purpose applications for one-direction lifting and supporting. They are often used with fixtures to support tasks such as crimping, pressing, and punching. They can also be used standalone for lifting heavy objects.

Back to Top