Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERPAC

22 IN x 5-3/4" x 6-7/8" 2 Stage Hydraulic Hand Pump

  • Item# 4Z481
  • Mfr. Model# P-80
  • Catalog Page# 3092
  • UNSPSC# 40151533
22 IN x 5-3/4" x 6-7/8" 2 Stage Hydraulic Hand Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $802.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Hand Pump
  • Number of Stages 2
  • Max. Pressure 1st Stage 350 psi
  • Max. Pressure 2nd Stage 10,000 psi
  • Max. Handle Effort 104 lb.
  • Displacement per Stroke 1st Stage 0.99 cu. in.
  • Displacement per Stroke 2nd Stage 0.15 cu. in.
  • Reservoir Capacity 134 cu. in.
  • Port Size 3/8" NPT
  • Overall Length 22 IN
  • Overall Width 5-3/4"
  • Overall Height 6-7/8"
  • Pump Material Steel
  • Reservoir Material Steel
  • Handle Material Fiberglass
  • Oil Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy Install and works great. Does everything as promised July 19, 2012
  • 2015-09-08T19:50:07.808-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4Z481, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.