Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERPAC

Single Acting Hydraulic Electric Pump with Dump and Hold Control Valve

  • Item# 5UXC8
  • Mfr. Model# WUD1300B
  • Catalog Page# 3098
  • UNSPSC# 40151533
Single Acting Hydraulic Electric Pump with Dump and Hold Control Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,064.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Electric Pump
  • Type Single Acting
  • Reservoir Capacity (Cu.-In.) 115.5
  • Reservoir Capacity (Gal.) 0.5
  • Oil Displacement @ 100 PSI 200 cu. in./min.
  • Oil Displacement @ 700 PSI 30 cu. in./min.
  • Oil Displacement @ 1000 PSI 30 cu. in./min.
  • Oil Displacement @ 5000 PSI 25 cu. in./min
  • Oil Displacement @ 0-200 PSI 200 cu. in./min.
  • HP 0.5
  • Voltage 115 VAC
  • Maximum Pressure 5000 psi
  • Amps AC 9.5
  • Motor Type Universal
  • Fluid Port NPT (In.) #4 SAE
  • dBA 85
  • Control Pendant Size (Ft.) 10
  • Control Pendant Voltage 24 VAC
  • Reservoir Material High Impact Polyethylene
  • Control Valve Dump and Hold
  • Application Pressurize Fixtures for Workholding
  • Includes Gauge, Filter and Pressure Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.